Shop All Timing Belt Pulleys
B B Manufacturing
90-8P85-3020, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 90-8P85-3020
Zoro # G705358397
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 8.969 inch
- Bore Type Taper Lock Bushing
- Width 10 inch
- Pitch Dia. (In.) 9.023 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 90-8P85-3020
- Zoro # G705358397
- UPC # 195057814578
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.969 inch |
Width | 10 inch |
Pitch Dia. (In.) | 9.023 inch |
Overall Length | 3.75 inch |
Height | 10 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 90 |
Finish | Black Oxide |
Weight | 30.373 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 2 oz Tube White (GPL-227)
- CAMPBELL HAUSFELD Filter/Regulator, 1/2" NPT (PA211300AV)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 100 ft. L (F5Z05030-100-11)
- DYNABRADE Pinion (57431)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B Manufacturing Pulleys & Sheaves