Shop All Timing Belt Pulleys
B B Manufacturing
90-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 90-8MX12-2012
Zoro # G405358673
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 8.96 inch
- Bore Type Taper Lock Bushing
- Number of Teeth 90
- Pitch Dia. (In.) 9.023 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 90-8MX12-2012
- Zoro # G405358673
- UPC # 195057817272
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.96 inch |
Pitch Dia. (In.) | 9.023 inch |
Width | 9 inch |
Length | 2 inch |
Height | 9 inch |
Overall Length | 1.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 90 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Weight | 7.438 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3E)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- BOSTON GEAR SpurGear, 16DP, 20PA, 96Teeth, CastIron (YB96)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B Manufacturing Pulleys & Sheaves