Shop All Timing Belt Pulleys
B B Manufacturing
90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 90-5P25-2012
Zoro # G705358601
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 5.594 inch
- Material Ductile Iron
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 5.639 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 90-5P25-2012
- Zoro # G705358601
- UPC # 195057813380
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.594 inch |
Pitch Dia. (In.) | 5.639 inch |
Width | 6 inch |
Height | 6 inch |
Length | 2 inch |
Overall Length | 1.28 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 90 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 6.105 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-1-BL (PUN-8X1,25-S-1-BL)
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- FOSTER SS303 Plug, 3/4"FPT (75FPS)
- NSK NSK-6208Z, 6200 Series Single Row Deep Groove Ball Bearing, 6208Z (6208Z)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B Manufacturing Timing Belt Pulleys