Shop All Timing Belt Pulleys
B B Manufacturing
90-5P15-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 90-5P15-1610
Zoro # G405358529
product price: $90.46
/ea
Free Shipping & Returns
$90.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 5.594 inch
- Pitch Dia. (In.) 5.639 inch
- Number of Teeth 90
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 90-5P15-1610
- Zoro # G405358529
- UPC # 195057813069
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.594 inch |
Pitch Dia. (In.) | 5.639 inch |
Width | 6 inch |
Length | 2 inch |
Height | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Number of Teeth | 90 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 4.9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Kit, Intercooler w/Fittings, R15 (Z9140)
- MAIN FILTER Hydraulic Filter, replaces PUTZMEISTER 311660, Spin-On, 10 micron, Outside-In (MF0058075)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MOR ADJ (6403-NWO-06-06)
- KIPP Oil Level Sight Glass With Reflector, D1=G1, D=44, 1, Aluminum (K0448.42100)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B Manufacturing Pulleys & Sheaves