Shop All Timing Belts
B B Manufacturing
8T5/410, Timing Belt, Polyurethane, Steel
Mfr # 8T5/410
Zoro # G005360519
product price: $7.75
/ea
Sold in multiples of 9 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Material Polyurethane
- Weight 0.021 lbs
- Gearbelt Type Single Sided
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 8T5/410
- Zoro # G005360519
- UPC # 195057518353
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 16.142 inch |
Length | 1 inch |
Details
Material | Polyurethane |
Weight | 0.021 lbs |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Number of Teeth | 82 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- COXREELS Variable Speed Controller, Forward/Rev (20875)
- X1 TOOLS 1 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x12)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- B B MANUFACTURING 189-3M-09, Timing Belt, Neoprene, Fiberglass (189-3M-09)
- B B MANUFACTURING 255L100G, Timing Belt, Neoprene, Fiberglass (255L100G)
- B B MANUFACTURING 240DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (240DL100G)
- B B MANUFACTURING 3600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (3600-8MX-12)
- B B MANUFACTURING 472-8M-30, Timing Belt, Neoprene, Fiberglass (472-8M-30)
- B B MANUFACTURING 360-5M-15, Timing Belt, Neoprene, Fiberglass (360-5M-15)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L050 (187L050G)
- B B Manufacturing Timing Belts