Shop All Timing Belts
B B Manufacturing
8T5/185, Timing Belt, Polyurethane, Steel
Mfr # 8T5/185
Zoro # G805360283
product price: $5.57
/ea
Sold in multiples of 11 for $61.27
$61.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Polyurethane
- Height 9 inch
- Pitch Length 7.283 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 8T5/185
- Zoro # G805360283
- UPC # 195057517981
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 7.283 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Number of Teeth | 37 |
Weight | 0.009 lbs |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (540H100)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (20VD22)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- CLESCO 4M735/50/5 Shaft Extender Kit (4M735/50/5)
- B B MANUFACTURING 3170-5M-15, Timing Belt, Neoprene, Fiberglass (3170-5M-15)
- B B MANUFACTURING 16T5/390, Timing Belt, Polyurethane, Steel (16T5/390)
- B B MANUFACTURING 10T2.5/420, Timing Belt, Polyurethane, Steel (10T2.5/420)
- B B MANUFACTURING 280DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (280DXL037G)
- B B MANUFACTURING 1256-8M-30, Timing Belt, Neoprene, Fiberglass (1256-8M-30)
- B B MANUFACTURING 210-3M-06, Timing Belt, Neoprene, Fiberglass (210-3M-06)
- GATES Polyflex Belts, 5M515 (5M515)
- B B Manufacturing Power Transmission Belts