Shop All Timing Belt Pulleys
B B Manufacturing
84LH100, Timing Pulley, Cast Iron
Mfr # 84LH100
Zoro # G405358581
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 9.997 inch
- Width 10 inch
- Number of Teeth 84
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 84LH100
- Zoro # G405358581
- UPC # 195057627727
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 9.997 inch |
Width | 10 inch |
Pitch Dia. (In.) | 10.027 inch |
Length | 2 inch |
Overall Length | 1.5 inch |
Height | 10 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Number of Teeth | 84 |
Material | Cast Iron |
Bore Type | Split Taper Bushing |
Item | Timing Belt Pulley |
Weight | 7.5 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- NTN NTN 6202U, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Open, NTN 6202U (6202U)
- DODGE 2517 X 24MM-KW Taper Lock Bushing (119620 2517 X24MM)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- TB WOODS Synchronous Plus, P32-8M-30-QT (P328M30)
- B B Manufacturing Pulleys & Sheaves