Shop All Timing Belt Pulleys
B B Manufacturing
84HQ100, Timing Pulley, Cast Iron
Mfr # 84HQ100
Zoro # G205358583
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys Q1
- Outside Dia. - Timing Belt Pulleys 13.315 inch
- Width 15 inch
- Number of Teeth 84
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 84HQ100
- Zoro # G205358583
- UPC # 195057628700
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 13.315 inch |
Width | 15 inch |
Pitch Dia. (In.) | 13.369 inch |
Height | 15 inch |
Overall Length | 2.781 inch |
Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | Q1 |
Number of Teeth | 84 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Split Taper Bushing |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 16.976 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 645-774 MFD, Round (4UHC7)
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- TRITAN Sprocket , 80 Chain Size, 18 # of Teeth (80SK18H)
- NORD NEMA C-face Motor, 0.33 HP (SK71S/4-56C CUS)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B Manufacturing Timing Belt Pulleys