Shop All Timing Belts
B B Manufacturing
835-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 835-5M-15
Zoro # G105360754
product price: $16.19
/ea
Sold in multiples of 3 for $48.57
$48.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Number of Teeth 167
- Gearbelt Type Single Sided
- Material Neoprene
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 835-5M-15
- Zoro # G105360754
- UPC # 195057982116
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 32.874 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 167 |
Gearbelt Type | Single Sided |
Material | Neoprene |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.1 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EN-N-325)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX37)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1778-14MGT-85 (1778-14MGT-85)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 4 Ribs Wide - 340J4 (340J4)
- B B MANUFACTURING 25T10/1110, Timing Belt, Polyurethane, Steel (25T10/1110)
- B B MANUFACTURING 295-5M-09, Timing Belt, Neoprene, Fiberglass (295-5M-09)
- B B MANUFACTURING 1270-5M-25, Timing Belt, Neoprene, Fiberglass (1270-5M-25)
- B B MANUFACTURING 3500-14M-85, Timing Belt, Neoprene, Fiberglass (3500-14M-85)
- B B MANUFACTURING 6T2.5/160, Timing Belt, Polyurethane, Steel (6T2.5/160)
- B B MANUFACTURING 102XL037G, Timing Belt, Neoprene, Fiberglass (102XL037G)
- B B MANUFACTURING 25T5/575, Timing Belt, Polyurethane, Steel (25T5/575)
- B B Manufacturing Power Transmission Belts