Shop All Timing Belts
B B Manufacturing
824-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 824-8M-30
Zoro # G405360843
product price: $38.49
/ea
Sold in multiples of 2 for $76.98
$76.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch Length 32.441 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 0.343 lbs
- Width 6 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 824-8M-30
- Zoro # G405360843
- UPC # 195057024304
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 32.441 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.343 lbs |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Number of Teeth | 103 |
Material | Neoprene |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS External Silencer 2” (AB-40003)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- COXREELS Steel Spring Locking Cam, 20019 (20019)
- CARLISLE R3VX1000-4 Power-Wedge Cog-Band (R3VX1000-4)
- B B MANUFACTURING 3150-14M-55, Timing Belt, Neoprene, Fiberglass (3150-14M-55)
- B B MANUFACTURING 16T5/390, Timing Belt, Polyurethane, Steel (16T5/390)
- B B MANUFACTURING 620-5M-25, Timing Belt, Neoprene, Fiberglass (620-5M-25)
- B B MANUFACTURING 2590-14M-85, Timing Belt, Neoprene, Fiberglass (2590-14M-85)
- B B MANUFACTURING 695-5M-09, Timing Belt, Neoprene, Fiberglass (695-5M-09)
- B B MANUFACTURING 285DL075G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (285DL075G)
- BESTORQ H Timing Belts (660H100)
- B B Manufacturing Power Transmission Belts