Shop All Timing Belts
B B Manufacturing
824-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 824-8M-20
Zoro # G105360815
product price: $25.49
/ea
Sold in multiples of 2 for $50.98
$50.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.23 lbs
- Number of Teeth 103
- Pitch Length 32.441 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 824-8M-20
- Zoro # G105360815
- UPC # 195057986947
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 32.441 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Weight | 0.23 lbs |
Item | Timing Belt |
Number of Teeth | 103 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Material | Neoprene |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- TRITAN Insert Ball Brng, ER, 7/8in dia, Setscrew (ER14)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- NTN Radial Bearing, Shield, 0.2500 In. Bore (R4ZZC3/2AS)
- B B MANUFACTURING 3500-14M-55, Timing Belt, Neoprene, Fiberglass (3500-14M-55)
- B B MANUFACTURING 924-3P-15, Timing Belt, Neoprene, Fiberglass (924-3P-15)
- B B MANUFACTURING 375-5M-15, Timing Belt, Neoprene, Fiberglass (375-5M-15)
- B B MANUFACTURING 450-5M-06, Timing Belt (450-5M-06)
- B B MANUFACTURING 1224-8MX-21, Timing Belt, Polyurethane, Carbon Tensile (1224-8MX-21)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 53in PL, T141 (530L100)
- B B Manufacturing Timing Belts