Shop All Spur Gears
B B Manufacturing
80T1.0P20M6P8, Gear, Plastic
Mfr # 80T1.0P20M6P8
Zoro # G305367072
product price: $15.59
/ea
Sold in multiples of 5 for $77.95
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 80 inch
- Face Width (In.) 0.236 inch
- Number of Teeth 80
- Bore Dia. (In.) 8.0 mm
- Outside Dia. (In.) 3.228 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80T1.0P20M6P8
- Zoro # G305367072
- UPC # 195057677692
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 80 inch |
Face Width (In.) | 0.236 inch |
Bore Dia. (In.) | 8.0 mm |
Outside Dia. (In.) | 3.228 inch |
Hub Dia. (In.) | 18 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 80 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.032 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=38, D=42, Thermoplastic (K0446.4238)
- DAYTON AC Gearmotor, 109.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (096040.00)
- BRENNAN INDUSTRIES 05MJ-06MAORB 45 Deg Elbow Forged, 2PK (6802-05-06-NWO-FG)
- LOCTITE Anti-Seize, High Purity Nickel, 1 oz. Tube LB N-5000(TM) (234313)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- B B MANUFACTURING 24T0.8P20M6P5, Gear, Plastic (24T0.8P20M6P5)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 24T20P20-6P3, Gear, Plastic (24T20P20-6P3)
- B B MANUFACTURING 22T24P20-6P2, Gear, Plastic (22T24P20-6P2)
- BOSTON GEAR HelicalGear, 6DP, 14.5PA, 24Teeth, LH, KWY (H624L)
- B B Manufacturing Gears & Gear Racks