Shop All Spur Gears
B B Manufacturing
80T0.5P20M6P6, Gear, Plastic
Mfr # 80T0.5P20M6P6
Zoro # G605366973
Sold in multiples of 9 for $62.73
$62.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 80 inch
- Face Width (In.) 0.118 inch
- Number of Teeth 80
- Bore Dia. (In.) 6.0 mm
- Outside Dia. (In.) 1.614 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 80T0.5P20M6P6
- Zoro # G605366973
- UPC # 195057678132
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 80 inch |
Face Width (In.) | 0.118 inch |
Bore Dia. (In.) | 6.0 mm |
Outside Dia. (In.) | 1.614 inch |
Hub Dia. (In.) | 14 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 80 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.009 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- OPTIBELT V-Belt; A Series; V-Belt Cogged; 1 Band (AX21)
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (114638.00)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV50-15-71B14 (ACRV50-15-71B14)
- B B Manufacturing Gears & Gear Racks