Shop All Timing Belt Pulleys
B B Manufacturing
80MP037-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 80MP037-6A4
Zoro # G505357927
product price: $19.45
/ea
Sold in multiples of 3 for $58.35
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.017 inch
- Setscrew 2
- Material Aluminum
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80MP037-6A4
- Zoro # G505357927
- UPC # 195057001060
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.017 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.037 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Overall Length | 0.875 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 80 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.245 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- SMC Pneumatic Valve Manifold (NVV5FR2-01T1-061-02T)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- TB WOODS Synchronous Plus, P30-14M-55-SK (P3014M55)
- B B Manufacturing Timing Belt Pulleys