Shop All Timing Belt Pulleys
B B Manufacturing
80MP025-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 80MP025-6A4
Zoro # G705358144
product price: $21.47
/ea
Sold in multiples of 3 for $64.41
$64.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.017 inch
- Bore Type Finished Bore
- Number of Teeth 80
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80MP025-6A4
- Zoro # G705358144
- UPC # 195057000575
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.017 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.037 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Overall Length | 0.75 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 80 |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Weight | 0.207 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/125-90)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- GATES PowerGrip GT3 Belts - 5M, 1300-5MGT-15 (1300-5MGT-15)
- DDS Shaft Seal, 17 x 35 x 10 mm., TC, Nitrile Rubber (173510TC)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B Manufacturing Timing Belt Pulleys