Shop All Idler Sprockets
B B Manufacturing
80DB13-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 80DB13-IDLER
Zoro # G805366940
product price: $194.60
/ea
Free Shipping & Returns
$194.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4.657 inch
- Bore Dia. - Sprockets 1 inch
- Bearing Type - Sprockets DB
- Number of Teeth 13
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80DB13-IDLER
- Zoro # G805366940
- UPC # 195057187566
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 4.657 inch |
Bore Dia. - Sprockets | 1 inch |
Pitch Diameter | 4.179 inch |
Details
Bearing Type - Sprockets | DB |
Number of Teeth | 13 |
Item | Idler Roller Chain Sprocket |
Material | Steel |
Bore Type | Idler |
Weight | 5.194 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El (2250-2-4S)
- FESTO Extension NPFC-E1-2M5-FM (NPFC-E1-2M5-FM)
- CAMPBELL HAUSFELD Filter/Regulator, 3/8" NPT (PA212503AV)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- B B Manufacturing Chains & Chain Sprockets