Shop All Idler Sprockets
B B Manufacturing
80B13-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 80B13-IDLER
Zoro # G205367097
product price: $95.24
/ea
Free Shipping & Returns
$95.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4.657 inch
- Bore Dia. - Sprockets 1 inch
- Bearing Type - Sprockets B
- Number of Teeth 13
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80B13-IDLER
- Zoro # G205367097
- UPC # 195057187481
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 4.657 inch |
Bore Dia. - Sprockets | 1 inch |
Pitch Diameter | 4.179 inch |
Details
Bearing Type - Sprockets | B |
Number of Teeth | 13 |
Item | Idler Roller Chain Sprocket |
Material | Steel |
Weight | 2.701 lbs |
Bore Type | Idler |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Cartridge, Paper, 4-3/4 ID, 6-7/8 OD (32-16)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 20oz, Brush Top Can (12018)
- GATES Truflex V-Belts, 4L700 (4L700)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (HD78075 OLP)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- B B Manufacturing Chains & Chain Sprockets