Shop All Idler Sprockets
B B Manufacturing
80A12-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 80A12-IDLER
Zoro # G905367090
product price: $75.96
/ea
Free Shipping & Returns
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4.332 inch
- Bore Dia. - Sprockets 3/4 inch
- Bearing Type - Sprockets A
- Number of Teeth 12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80A12-IDLER
- Zoro # G905367090
- UPC # 195057187658
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 4.332 inch |
Bore Dia. - Sprockets | 3/4 inch |
Pitch Diameter | 3.864 inch |
Details
Bearing Type - Sprockets | A |
Item | Idler Roller Chain Sprocket |
Number of Teeth | 12 |
Material | Steel |
Weight | 1.548 lbs |
Bore Type | Idler |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SD)
- CLIMAX METAL PRODUCTS CRC-075 Set Screw Collar (CRC-075)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL)
- GATES PowerGrip Timing Belts, 300XL037 (300XL037)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 40, Bronze Bushing, 19 Teeth, 1" Bore (40B19U)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- B B Manufacturing Idler Sprockets