Shop All Timing Belts
B B Manufacturing
800-8M-50, Timing Belt, Neoprene, Fiberglass
Mfr # 800-8M-50
Zoro # G905360473
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type Single Sided
- Height 9 inch
- Weight 0.55 lbs
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 800-8M-50
- Zoro # G905360473
- UPC # 195057027213
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 31.496 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Weight | 0.55 lbs |
Number of Teeth | 100 |
Item | Timing Belt |
Material | Neoprene |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1gpm (FC050EP-001-000-PV)
- NTN NTN 6004Z C3, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Single Shielded (6004Z C3)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (GOR05050-05-11-G)
- WESCO Hydraulic Forklift, 750 lb. 54", Lift H (260002)
- B B MANUFACTURING 540DH100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (540DH100G)
- B B MANUFACTURING 632-8M-30, Timing Belt, Neoprene, Fiberglass (632-8M-30)
- B B MANUFACTURING 12T10/250, Timing Belt, Polyurethane, Steel (12T10/250)
- B B MANUFACTURING 240DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (240DL100G)
- B B MANUFACTURING 312-3M-09, Timing Belt, Neoprene, Fiberglass (312-3M-09)
- B B MANUFACTURING 300-3M-06, Timing Belt, Neoprene, Fiberglass (300-3M-06)
- GATES PowerGrip Timing Belts, 165L050 (165L050)
- B B Manufacturing Timing Belts