Shop All Timing Belt Pulleys
B B Manufacturing
80-8P50-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 80-8P50-2517
Zoro # G405358451
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 7.966 inch
- Number of Teeth 80
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 8.02 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80-8P50-2517
- Zoro # G405358451
- UPC # 195057814424
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.966 inch |
Pitch Dia. (In.) | 8.02 inch |
Flange Dia. (In.) | 8.386 inch |
Width | 9 inch |
Length | 3 inch |
Overall Length | 2.38 inch |
Height | 9 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Number of Teeth | 80 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Finish | Black Oxide |
Weight | 26.55 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 3/8 Inch x 50 feet Rubber Hose (HSR80-64)
- D&D 134 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB130)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (305PP)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 400-480V, Altivar 212 AC Drive (ATV212HD30N4)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves