Shop All Timing Belt Pulleys
B B Manufacturing
80-8P20-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 80-8P20-2517
Zoro # G905358463
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 7.966 inch
- Flange Dia. (In.) 8.386 inch
- Number of Teeth 80
- Pitch Dia. (In.) 8.02 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80-8P20-2517
- Zoro # G905358463
- UPC # 195057813939
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.966 inch |
Flange Dia. (In.) | 8.386 inch |
Pitch Dia. (In.) | 8.02 inch |
Width | 10 inch |
Length | 2 inch |
Height | 10 inch |
Overall Length | 1.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Item | Timing Belt Pulley |
Number of Teeth | 80 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Weight | 13.534 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, 2 oz, Brush Top Can (21002)
- SMC Mechanical Valve, 5 Port interior Pilot (VFM350-N02-30G)
- VIBCO Vibrator Mtg Bracket (UM-1)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 47AT10/36-2, Timing Pulley, Aluminum (47AT10/36-2)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B Manufacturing Timing Belt Pulleys