Shop All Timing Belt Pulleys
B B Manufacturing
80-8MX62-3020, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 80-8MX62-3020
Zoro # G305358551
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 7.957 inch
- Flange Dia. (In.) 8.386 inch
- Number of Teeth 80
- Pitch Dia. (In.) 8.02 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 80-8MX62-3020
- Zoro # G305358551
- UPC # 195057819542
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.957 inch |
Flange Dia. (In.) | 8.386 inch |
Pitch Dia. (In.) | 8.02 inch |
Width | 10 inch |
Overall Length | 2.906 inch |
Length | 6 inch |
Height | 10 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Number of Teeth | 80 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Weight | 2.6 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 22mm (L09922MM)
- INTERNATIONAL FLUID POWER International Fluid Power Balanced Piston Relief Valve 60 Gpm, 3000 PSI (450210)
- OTC Grease Gun (2304)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-2-B)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- B B Manufacturing Pulleys & Sheaves