Shop All Timing Belt Pulleys
B B Manufacturing
80-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 80-8MX21-2517
Zoro # G605358527
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 7.957 inch
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 8.02 inch
- Width 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80-8MX21-2517
- Zoro # G605358527
- UPC # 195057818255
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.957 inch |
Pitch Dia. (In.) | 8.02 inch |
Width | 10 inch |
Flange Dia. (In.) | 8.386 inch |
Length | 6 inch |
Overall Length | 1.75 inch |
Height | 10 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 80 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 7.747 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI BSPp Male, G1/8 X 1/4 (2511 1/8-1/4)
- BESTORQ XL Timing Belts (150XL037)
- REELCRAFT 1/2" x 50 ft PVC Low Pressure Garden hose 300 psi YL (S601053-50)
- FESTO Push-In L-Fitting QBL-1/2-3/8-U (QBL-1/2-3/8-U)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- B B Manufacturing Timing Belt Pulleys