Shop All Timing Belt Pulleys
B B Manufacturing
80-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 80-8MX12-2012
Zoro # G105358515
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 7.957 inch
- Material Ductile Iron
- Flange Dia. (In.) 8.386 inch
- Pitch Dia. (In.) 8.02 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 80-8MX12-2012
- Zoro # G105358515
- UPC # 195057817265
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.957 inch |
Flange Dia. (In.) | 8.386 inch |
Pitch Dia. (In.) | 8.02 inch |
Width | 10 inch |
Overall Length | 1.25 inch |
Height | 10 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 80 |
Bore Type | Taper Lock Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 11.382 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SA)
- SKF SKF 6001 2Z, Single Row Ball Bearings (6001 2Z)
- SPEAKMAN Chelsea Tiber Cold Side Cartridge (RPG05-0960)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- B B Manufacturing Timing Belt Pulleys