Shop All Timing Belt Pulleys
B B Manufacturing
80-5P25-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 80-5P25-2012
Zoro # G705358519
product price: $84.46
/ea
Free Shipping & Returns
$84.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 4.968 inch
- Pitch Dia. (In.) 5.013 inch
- Material Ductile Iron
- Number of Teeth 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80-5P25-2012
- Zoro # G705358519
- UPC # 195057813373
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.968 inch |
Pitch Dia. (In.) | 5.013 inch |
Width | 5 inch |
Length | 3 inch |
Height | 5 inch |
Overall Length | 1.28 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Material | Ductile Iron |
Number of Teeth | 80 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Weight | 4.352 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF6)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-06MP TEE (2601-04-04-06)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 25 w 1 (LP1425AFZ)
- LPS Premier Rust Inhibitor, 1 Gal. (03128)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B Manufacturing Timing Belt Pulleys