Shop All Timing Belt Pulleys
B B Manufacturing
80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 80-5P15-1610
Zoro # G505357996
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 4.968 inch
- Width 5 inch
- Number of Teeth 80
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 80-5P15-1610
- Zoro # G505357996
- UPC # 195057813052
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.968 inch |
Width | 5 inch |
Pitch Dia. (In.) | 5.013 inch |
Height | 5 inch |
Overall Length | 1 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Number of Teeth | 80 |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 3.686 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- D&D Timing Belt, 14M, 40 x 2450mm PL, T175 (2450-14M-40)
- SPEEDAIRE Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 8.5 oz Oil Capacity, 2 Cylinder (2WGX7)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (1A398)
- B B MANUFACTURING TL48H150, Timing Pulley, Cast Iron, Black Oxide, (TL48H150)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 14LF050X3/8, Timing Pulley, Steel, Black Oxide (14LF050X3/8)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 16T2.5/18-2, Timing Pulley, Aluminum (16T2.5/18-2)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- GATES PowerGrip Timing Pulleys, PB15XL037 (PB15XL037)
- B B Manufacturing Timing Belt Pulleys