Shop All Timing Belt Pulleys
B B Manufacturing
80-14MX125-5040, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 80-14MX125-5040
Zoro # G005357526
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 5040
- Outside Dia. - Timing Belt Pulleys 13.926 inch
- Material Cast Iron
- Pitch Dia. (In.) 14.036 inch
- Width 13.926 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 80-14MX125-5040
- Zoro # G005357526
- UPC # 195057821712
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 13.926 inch |
Pitch Dia. (In.) | 14.036 inch |
Width | 13.926 inch |
Flange Dia. (In.) | 14.625 inch |
Overall Length | 5.609 inch |
Height | 5.609 inch |
Length | 13.926 inch |
Details
Bushing Required - Timing Belt Pulleys | 5040 |
Material | Cast Iron |
Number of Teeth | 80 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Weight | 136 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
The B B MANUFACTURING brand 80-14MX125-5040 Timing Pulley is made of cast iron and has a black oxide finish. It has a bushing required timing belt pulley with a pitch diameter of 14.036 inches, an outside diameter of 13.926 inches, a width of 13.926 inches, a flange diameter of 14.625 inches, 80 teeth, a taper lock bushing bore type, a weight of 136 lbs, an overall length of 5.609 inches, a height of 5.609 inches, and a length of 13.926 inches.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51407, Pressure Line, 10 micron (ZX-51407)
- ALEMITE Grease Fitting Relief Top Vent, 15-25 psi (A323060)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-15-41)
- INGERSOLL-RAND Compressor Start Up Kit, Inlet Filter (42661561)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B Manufacturing Pulleys & Sheaves