Shop All Timing Belts
B B Manufacturing
775-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 775-5M-25
Zoro # G505360286
product price: $32.39
/ea
Sold in multiples of 2 for $64.78
$64.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 30.512 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Gearbelt Type Single Sided
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 775-5M-25
- Zoro # G505360286
- UPC # 195057984738
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 30.512 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Number of Teeth | 155 |
Weight | 0.19 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 54in PL, T108 (540H100)
- WILKERSON Lock Out Ball Valve, 3/4 in. NPT, 675 cfm (V73-06-B000B)
- MILTON INDUSTRIES 1/4" Fem. Body A-Style (775)
- EBM-PAPST Motor Run Capacitor, 2 MFD, 440V, Round (450-20-0019)
- B B MANUFACTURING 575-5M-25, Timing Belt, Neoprene, Fiberglass (575-5M-25)
- B B MANUFACTURING 3500-14M-40, Timing Belt, Neoprene, Fiberglass (3500-14M-40)
- B B MANUFACTURING 350-5M-15, Timing Belt, Neoprene, Fiberglass (350-5M-15)
- B B MANUFACTURING 824-8M-30, Timing Belt, Neoprene, Fiberglass (824-8M-30)
- B B MANUFACTURING 160XL019G, Timing Belt, Neoprene, Fiberglass (160XL019G)
- B B MANUFACTURING 159-3M-15, Timing Belt, Neoprene, Fiberglass (159-3M-15)
- B B MANUFACTURING 750H100G, Timing Belt, Neoprene, Fiberglass (750H100G)
- B B Manufacturing Power Transmission Belts