Shop All Timing Belts
B B Manufacturing
770-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 770-5M-15
Zoro # G505360323
product price: $15.39
/ea
Sold in multiples of 3 for $46.17
$46.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 154
- Material Neoprene
- Pitch Length 30.315 inch
- Weight 0.1 lbs
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 770-5M-15
- Zoro # G505360323
- UPC # 195057982000
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Pitch Length | 30.315 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 154 |
Material | Neoprene |
Item | Timing Belt |
Weight | 0.1 lbs |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-5211, Double Row Ball Brgs, 5211 (5211)
- BESTORQ CX64 Cogged Belt, 68 in Outside Length, 7/8 in Top Width, 1 Ribs (CX64)
- COXREELS Vacuum Hand Crank Reel, 1-1/2In. X (V-117-850)
- GAST Repair Kit, Compressor/Vacuum Pump (K575A-WW)
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- B B MANUFACTURING 1600-5M-15, Timing Belt, Neoprene, Fiberglass (1600-5M-15)
- B B MANUFACTURING 915L050G, Timing Belt, Neoprene, Fiberglass (915L050G)
- B B MANUFACTURING 360-5M-15, Timing Belt, Neoprene, Fiberglass (360-5M-15)
- B B MANUFACTURING 480-8M-20, Timing Belt, Neoprene, Fiberglass (480-8M-20)
- B B MANUFACTURING 6T2.5/160, Timing Belt, Polyurethane, Steel (6T2.5/160)
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- B B Manufacturing Timing Belts