Shop All Timing Belts
B B Manufacturing
750H300G, Timing Belt, Neoprene, Fiberglass
Mfr # 750H300G
Zoro # G705360215
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 75 inch
- Gearbelt Type Single Sided
- Material Neoprene
- Weight 1.5 lbs
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 750H300G
- Zoro # G705360215
- UPC # 195057425644
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 75 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Material | Neoprene |
Weight | 1.5 lbs |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 150 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 1'' Bore - Steel (260010)
- DAYTON HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (71626626M)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (119412-13)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C10, Pressure Line, 10 micron (ZX-V6021B2C10)
- B B MANUFACTURING 375-5M-06, Timing Belt (375-5M-06)
- B B MANUFACTURING 2800-8M-30, Timing Belt, Neoprene, Fiberglass (2800-8M-30)
- B B MANUFACTURING 1328-8M-30, Timing Belt, Neoprene, Fiberglass (1328-8M-30)
- B B MANUFACTURING 608-8MX-62, Timing Belt (608-8MX-62)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- B B MANUFACTURING 6T5/185, Timing Belt, Polyurethane, Steel (6T5/185)
- GATES PowerGrip GT3 Belts - 2M and 3M, 364-2MGT-06 (364-2MGT-06)
- B B Manufacturing Power Transmission Belts