Shop All Timing Belt Pulleys
B B Manufacturing
75-14MX125-5040, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 75-14MX125-5040
Zoro # G605357858
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 5040
- Outside Dia. - Timing Belt Pulleys 13.048 inch
- Material Ductile Iron
- Bore Type Taper Lock Bushing
- Number of Teeth 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 75-14MX125-5040
- Zoro # G605357858
- UPC # 195057821705
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 13.048 inch |
Pitch Dia. (In.) | 13.158 inch |
Flange Dia. (In.) | 13.73 inch |
Width | 13.048 inch |
Length | 13.048 inch |
Overall Length | 5.609 inch |
Height | 5.609 inch |
Details
Bushing Required - Timing Belt Pulleys | 5040 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 75 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 117 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green (SP200-25CN-G)
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (30212A)
- CARLISLE RBP144-2 Super Vee-Band (RBP144-2)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- TB WOODS Synchronous Plus, P72-8M-50-SK (P728M50)
- B B Manufacturing Timing Belt Pulleys