Shop All Timing Belts
B B Manufacturing
740-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 740-5M-25
Zoro # G805359911
Sold in multiples of 2 for $48.38
$48.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Weight 0.17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 740-5M-25
- Zoro # G805359911
- UPC # 195057984660
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 29.134 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Weight | 0.17 lbs |
Item | Timing Belt |
Number of Teeth | 148 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 5023255 Simplicity ZT3000B2450 5900662 (Deck 50") belt, A153K (A153K)
- LEESON AC Gearmotor, TEFC, 19RPM, 115V AC (M1125128.00)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/4" x 1/4" Male NPT (NSC1/4-N2-I)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- B B MANUFACTURING 1224-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1224-8MX-12)
- B B MANUFACTURING 25AT5/710, Timing Belt, Polyurethane, Steel (25AT5/710)
- B B MANUFACTURING 2800-14M-55, Timing Belt, Neoprene, Fiberglass (2800-14M-55)
- B B MANUFACTURING 25T10/720, Timing Belt, Polyurethane, Steel (25T10/720)
- B B MANUFACTURING 6T2.5/330, Timing Belt, Polyurethane, Steel (6T2.5/330)
- B B MANUFACTURING 3150-14M-55, Timing Belt, Neoprene, Fiberglass (3150-14M-55)
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- B B Manufacturing Power Transmission Belts