Shop All Timing Belts
B B Manufacturing
740-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 740-5M-15
Zoro # G505359921
Sold in multiples of 4 for $66.36
$66.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 148
- Gearbelt Type Single Sided
- Weight 0.09 lbs
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 740-5M-15
- Zoro # G505359921
- UPC # 195057981942
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 29.134 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 148 |
Gearbelt Type | Single Sided |
Weight | 0.09 lbs |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010ON, Pressure Line, 10 micron (ZX-0240D010ON)
- SPEEDAIRE Bumper Stop, 3/4 in, Rubber (Z929-2080)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 15 ft Length, 300 psi (LG-LP-115)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA3)
- B B MANUFACTURING LL8P20, Timing Belt, Neoprene, Fiberglass (LL8P20)
- B B MANUFACTURING 680-8M-30, Timing Belt, Neoprene, Fiberglass (680-8M-30)
- B B MANUFACTURING 1100-5M-15, Timing Belt, Neoprene, Fiberglass (1100-5M-15)
- B B MANUFACTURING 1050-5M-15, Timing Belt, Neoprene, Fiberglass (1050-5M-15)
- B B MANUFACTURING 472-8M-30, Timing Belt, Neoprene, Fiberglass (472-8M-30)
- B B MANUFACTURING 222-3M-06, Timing Belt, Neoprene, Fiberglass (222-3M-06)
- BANDO S3M-432 Poly Timing Belt, 130-S3M-432 Uk (130-S3M-432 UK)
- B B Manufacturing Timing Belts