Shop All Timing Belt Pulleys
B B Manufacturing
74-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 74-3P15-6A4
Zoro # G405357935
product price: $32.78
/ea
Sold in multiples of 2 for $65.56
$65.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.752 inch
- Pitch Dia. (In.) 2.782 inch
- Material Aluminum
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 74-3P15-6A4
- Zoro # G405357935
- UPC # 195057812130
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.752 inch |
Pitch Dia. (In.) | 2.782 inch |
Width | 1.25 inch |
Length | 3 inch |
Height | 3 inch |
Overall Length | 1.111 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 74 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.494 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (288-371)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 40mm Bore, 90mm OD, 36.5mm W (5308 ZZNR/C3 PRX)
- WEATHERHEAD Pipe Plug Hex Head 3/8In Male, 3152X6 (3152X6)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B Manufacturing Pulleys & Sheaves