Shop All Timing Belt Pulleys
B B Manufacturing
74-2P09-6A3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 74-2P09-6A3
Zoro # G505357293
product price: $28.49
/ea
Sold in multiples of 3 for $85.47
$85.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.835 inch
- Bore Type Finished Bore
- Number of Teeth 74
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 74-2P09-6A3
- Zoro # G505357293
- UPC # 195057727045
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.835 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.855 inch |
Overall Length | 0.875 inch |
Height | 2 inch |
Length | 3 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 74 |
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.172 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6307 2RS1, Single Row Ball Bearings (6307 2RS1)
- FESTO Compact Cylinder ADVU-20-5-A-P-A (ADVU-20-5-A-P-A)
- DIXON Standard Safety Clip (AC1)
- SENQCIA INSPIRE SERIES 16B-2 Ol Cotter Pin Type Bs Roller Chain, Double Strand, 1" Pitch, PK5 (16B-2OL)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B Manufacturing Timing Belt Pulleys