Shop All Spur Gears
B B Manufacturing
72T48P20-6P3, Gear, Plastic
Mfr # 72T48P20-6P3
Zoro # G705366729
product price: $2.75
/ea
Sold in multiples of 20 for $55.00
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.5 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 72
- Bore Dia. (In.) 1/4 inch
- Outside Dia. (In.) 1.542 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72T48P20-6P3
- Zoro # G705366729
- UPC # 195057567191
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.5 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 1/4 inch |
Outside Dia. (In.) | 1.542 inch |
Hub Dia. (In.) | 0.609 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 72 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.012 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER STEPHENSON Connector Lubricant, Aerosol Can, 12 Oz. (MS-381H)
- GATES 1600 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B60)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-11)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S1224)
- B B Manufacturing Spur Gears