Shop All Spur Gears
B B Manufacturing
72T24P20-6P4, Gear, Plastic
Mfr # 72T24P20-6P4
Zoro # G505366745
product price: $4.29
/ea
Sold in multiples of 13 for $55.77
$55.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width (In.) 0.25 inch
- Number of Teeth 72
- Bore Dia. (In.) 5/16 inch
- Material Acetal
- Pressure Angle (Deg.) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72T24P20-6P4
- Zoro # G505366745
- UPC # 195057569126
- Country of Origin United States
- Category Spur Gears
Dimensions
Face Width (In.) | 0.25 inch |
Bore Dia. (In.) | 5/16 inch |
Height | 9 inch |
Length | 1 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 72 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.15 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
The B B MANUFACTURING brand 72T24P20-6P4 Gear is a plastic gear with a face width of 0.25 inches, 72 teeth, a bore diameter of 5/16 inches, an acetal material, a pressure angle of 20 degrees, a height of 9 inches, a weight of 0.15 lbs, a length of 1 inch, and a width of 6 inches.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MFS-02MP Straight, 5PK (FS2404-04-02)
- POWERMATE Vibration Isolator, 2.25" x 1" (094-0190RP)
- GATES Metric-Power V-Belts, XPZ1987 (XPZ1987)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN73)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- BOSTON GEAR Miter Gear-12 Pitch (L125Y)
- B B Manufacturing Gears & Gear Racks