Shop All Timing Belt Pulleys
B B Manufacturing
72MP025MDFP8, Timing Pulley
Mfr # 72MP025MDFP8
Zoro # G705357413
product price: $9.68
/ea
Sold in multiples of 6 for $58.08
$58.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.813 inch
- Number of Teeth 72
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72MP025MDFP8
- Zoro # G705357413
- UPC # 195057204225
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.813 inch |
Flange Dia. (In.) | 2 inch |
Pitch Dia. (In.) | 1.833 inch |
Width | 6 inch |
Height | 9 inch |
Overall Length | 0.688 inch |
Length | 1 inch |
Details
Number of Teeth | 72 |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.035 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP (182TTDBD6007)
- D&D 887mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ887)
- GOODMAN Cap075800440Rt Cap. 7.5/80 (CAP0758004)
- CHICAGO PNEUMATIC NEEDLE HOLDER (CP8951011513)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B Manufacturing Pulleys & Sheaves