Shop All Timing Belt Pulleys
B B Manufacturing
72MP025M6A6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 72MP025M6A6
Zoro # G705357420
product price: $15.02
/ea
Sold in multiples of 4 for $60.08
$60.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.813 inch
- Pitch Dia. (In.) 1.833 inch
- Number of Teeth 72
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72MP025M6A6
- Zoro # G705357420
- UPC # 195057004818
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.813 inch |
Pitch Dia. (In.) | 1.833 inch |
Width | 2 inch |
Details
Number of Teeth | 72 |
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Check Valve, 1/4 NPT (J0183010205)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- COILHOSE PNEUMATICS FLEXEEL SWIVEL 1/4"x 10' 1/4" MPT (AMPUE14-10B-T)
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B Manufacturing Pulleys & Sheaves