Shop All Timing Belt Pulleys
B B Manufacturing
72MP025-DFP4, Timing Pulley, Plastic
Mfr # 72MP025-DFP4
Zoro # G905357213
product price: $7.37
/ea
Sold in multiples of 7 for $51.59
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.813 inch
- Material Polycarbonate
- Width 6 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72MP025-DFP4
- Zoro # G905357213
- UPC # 195057189935
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.813 inch |
Width | 6 inch |
Flange Dia. (In.) | 2 inch |
Pitch Dia. (In.) | 1.833 inch |
Length | 1 inch |
Height | 9 inch |
Details
Material | Polycarbonate |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 72 |
Weight | 0.035 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1-3/8 dia, 5777.59 lb (UC207-35MM)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 2.004 in OD x 0.256 in W, Nitrile Lip (11340)
- PARKER Directional Valve, Lever, D03, Float Center (D1VL004CN)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 21MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP025-6FA2)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B Manufacturing Pulleys & Sheaves