Shop All Timing Belt Pulleys
B B Manufacturing
72LH050, Timing Pulley, Cast Iron
Mfr # 72LH050
Zoro # G105356245
product price: $183.71
/ea
Free Shipping & Returns
$183.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 8.564 inch
- Width 10 inch
- Material Cast Iron
- Pitch Dia. (In.) 8.594 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72LH050
- Zoro # G105356245
- UPC # 195057625327
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.564 inch |
Width | 10 inch |
Pitch Dia. (In.) | 8.594 inch |
Height | 10 inch |
Length | 2 inch |
Overall Length | 1.5 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Item | Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 72 |
Bore Type | Split Taper Bushing |
Weight | 5.65 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Atf Refill Hose, MVA7210 (MVA7210)
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- NTN Tapered Roller Bearing Cone, 14137A (14137A)
- TITAN PRO ROUND START CAPACITOR 233-280 MFD (TTMJ233)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- B B Manufacturing Pulleys & Sheaves