Shop All Timing Belt Pulleys
B B Manufacturing
72HQ150, Timing Pulley, Cast Iron
Mfr # 72HQ150
Zoro # G505356289
product price: $285.28
/ea
Free Shipping & Returns
$285.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys Q1
- Outside Dia. - Timing Belt Pulleys 11.405 inch
- Width 12 inch
- Bore Type Split Taper Bushing
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72HQ150
- Zoro # G505356289
- UPC # 195057629448
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.405 inch |
Width | 12 inch |
Pitch Dia. (In.) | 11.459 inch |
Overall Length | 2.781 inch |
Height | 12 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | Q1 |
Bore Type | Split Taper Bushing |
Material | Cast Iron |
Number of Teeth | 72 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 14.61 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, 17 oz, Aerosol (80017FL)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.5-in. Bore, 80mm OD, 1.189-in. Inner Ring W (CSA208-24)
- KRYTOX 2 oz Tube White (NRT-8906)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B Manufacturing Pulleys & Sheaves