Shop All Pulley Parts
B B Manufacturing
72AT10-PS160A, Timing Pulley Stock, Aluminum
Mfr # 72AT10-PS160A
Zoro # G105368354
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 72
- Material Aluminum
- Width 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72AT10-PS160A
- Zoro # G105368354
- UPC # 195057006768
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 10 inch |
Details
Item | Timing Pulley Stock |
Number of Teeth | 72 |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 125 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5V1250)
- CORNWELL TOOLS Forward Button (RS223848)
- INGERSOLL-RAND 47501875001 Micro Ribbed V-Belt, 49-7/32" Outside Length, 24 33/64 mm Top Width, 5 Ribs (47501875001)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Black (100501)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B Manufacturing Pulleys & Sheaves