Shop All Timing Belt Pulleys
B B Manufacturing
72-8P20-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 72-8P20-2012
Zoro # G405356211
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 7.164 inch
- Width 8 inch
- Pitch Dia. (In.) 7.218 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72-8P20-2012
- Zoro # G405356211
- UPC # 195057813922
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.164 inch |
Width | 8 inch |
Pitch Dia. (In.) | 7.218 inch |
Flange Dia. (In.) | 7.575 inch |
Length | 2 inch |
Height | 8 inch |
Overall Length | 1.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 72 |
Material | Ductile Iron |
Weight | 10.271 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/4 In. (32948)
- ZORO SELECT Fitting Adapter, 90Deg, PK5 (G51943T)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.50" OD (5V554)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2Z JEM)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B Manufacturing Pulleys & Sheaves