Shop All Timing Belt Pulleys
B B Manufacturing
72-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 72-8MX21-2517
Zoro # G405356341
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 7.155 inch
- Pitch Dia. (In.) 7.218 inch
- Flange Dia. (In.) 7.575 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72-8MX21-2517
- Zoro # G405356341
- UPC # 195057818231
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.155 inch |
Pitch Dia. (In.) | 7.218 inch |
Flange Dia. (In.) | 7.575 inch |
Width | 8 inch |
Overall Length | 1.75 inch |
Height | 8 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Number of Teeth | 72 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 10.807 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Female Pipe X 3/4" Female Pipe, 90 deg Elbow (5504-12-12-FG)
- PIX Poly Rib J Belt, 34 in. EL-4 Rib (340J4)
- SMC Y Plug-In, 5/16 in., TubexPlug-In (KQ2U09-99A)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 18 In L, CS (1 1/4 GKS-1045-18)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B Manufacturing Pulleys & Sheaves