Shop All Timing Belt Pulleys
B B Manufacturing
72-5P15-6A5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 72-5P15-6A5
Zoro # G705356843
Sold in multiples of 2 for $72.30
$72.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 4.466 inch
- Bore Type Finished Bore
- Setscrew 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 72-5P15-6A5
- Zoro # G705356843
- UPC # 195057812741
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 4.466 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 4.511 inch |
Height | 4.5 inch |
Overall Length | 1.187 inch |
Length | 1.875 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 72 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.303 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ16 B)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 25 (FM84-25K)
- CARLISLE AP103 Super Blue Ribbon V-Belt (AP103)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/8" (3J38)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B Manufacturing Pulleys & Sheaves