Shop All Timing Belt Pulleys
B B Manufacturing
72-5P15-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 72-5P15-1610
Zoro # G405356921
product price: $75.08
/ea
Free Shipping & Returns
$75.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 4.466 inch
- Flange Dia. (In.) 4.67 inch
- Pitch Dia. (In.) 4.511 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72-5P15-1610
- Zoro # G405356921
- UPC # 195057813045
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.466 inch |
Flange Dia. (In.) | 4.67 inch |
Pitch Dia. (In.) | 4.511 inch |
Width | 4.5 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Overall Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 72 |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 2.798 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- RUSTLICK Corrosion Protection, 55 gal (71551)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK4 (L0713-057)
- TITAN HD Motor Run Capacitor, 10 MFD, 370V, Oval (POC10A)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B Manufacturing Pulleys & Sheaves