Shop All Timing Belt Pulleys
B B Manufacturing
72-5MX15-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 72-5MX15-1610
Zoro # G405357041
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 4.466 inch
- Number of Teeth 72
- Width 5 inch
- Pitch Dia. (In.) 4.511 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72-5MX15-1610
- Zoro # G405357041
- UPC # 195057816046
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.466 inch |
Width | 5 inch |
Pitch Dia. (In.) | 4.511 inch |
Flange Dia. (In.) | 4.67 inch |
Height | 5 inch |
Length | 3 inch |
Overall Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Item | Timing Belt Pulley |
Number of Teeth | 72 |
Bore Type | Taper Lock Bushing |
Material | Cast Iron |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.722 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF SY3/4TF, Unit Ball Pillow Blocks, SKF SY34TF (SY3/4TF)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- DAYTON A26 V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (3X697)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2B46SDS)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B Manufacturing Pulleys & Sheaves