Shop All Timing Belt Pulleys
B B Manufacturing
72-5M09-6A5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 72-5M09-6A5
Zoro # G405356594
product price: $36.45
/ea
Sold in multiples of 2 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 4.466 inch
- Bore Type Finished Bore
- Width 4.5 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72-5M09-6A5
- Zoro # G405356594
- UPC # 195057721494
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 4.466 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 4.511 inch |
Height | 4.5 inch |
Overall Length | 0.937 inch |
Length | 1 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Number of Teeth | 72 |
Material | Aluminum |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.939 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- NACHI 7300 Series Angular Contact Ball Bearing, 7307B (7307B)
- SENQCIA INSPIRE SERIES 60 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60CL)
- MTD Belt-4L X 25.4 (954-05069)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B Manufacturing Pulleys & Sheaves