Shop All Timing Belt Pulleys
B B Manufacturing
72-3P09M6A8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 72-3P09M6A8
Zoro # G705356706
original price:
$32.23
17% off
new price: $26.69
/ea
Sold in multiples of 2 for $53.38
$53.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.677 inch
- Pitch Dia. (In.) 2.707 inch
- Number of Teeth 72
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72-3P09M6A8
- Zoro # G705356706
- UPC # 195057210783
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.677 inch |
Pitch Dia. (In.) | 2.707 inch |
Width | 1.25 inch |
Length | 3 inch |
Height | 3 inch |
Details
Number of Teeth | 72 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.02 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 21310 EK TVPB, Radial Srb 170 Mm (21310 EK TVPB)
- LEESON Feather Picker Motor, 3-Phase, 3 HP, 208-230/460V AC, 1,740 Nameplate RPM, 145T Frame (121944.00)
- DAYTON Fan Motor, Split-Ph, 1/3 HP, 1725,115v.48YZ (4UX68)
- FESTO Vacuum Generator VN-05-M-T3-PQ2-VQ2-RO1 (VN-05-M-T3-PQ2-VQ2-RO1)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B Manufacturing Timing Belt Pulleys